Referanser
Dewalt:DT4764-QZ
Rubix:6187439
EAN:5035048072974

Produktinformasjon : FLATE TREBOR 13 X 152 MM DT4764-QZ
Spade bit is ideal for the rapid drilling of holes in hardwood, softwood, lumber and wood with nails. Shank ensures easy and slip-proof clamping and bevelled outer cut edges enable precise positioning of the drill and a clean hole pattern, even in wood with nails
Egenskaper
•For fast and accurate results in hardwood, softwood, lumber, and wood with nails
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Teknisk informasjon
Egenskaper
| Total lengde | 152 mm |
|---|---|
| Borre diameter | 13 mm |
| Hus materiale | stål |
| Type hale | sekskantet |
Vis UNSPSC/ECL@SS
44,65 kr Eks. mva
/ stykk
55,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel