Twist bor GISS Cutline 893100

Solid carbide drill 8xD - Internal cooling

Se teknisk informasjon

Referanser

GISS Cutline:893100
Rubix:6365026
EAN:3660338455995
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Borre diameter7.7 mm
Total lengde116 mm
Lengde på kutt66 mm
Se alle karakteristika

Produktinformasjon : SCD08-07.70I1 CUPMM, CARB. DRILL D7,7, INT. COOLING, 8xD - 893100 - CUTLINE


Solid carbide drill 8xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction

- m7 drilling tolerance.
- Quality of holes: H8-H9
- Peck drilling highly recommended!

Egenskaper

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Borre diameter7.7 mm
Total lengde116 mm
Lengde på kutt66 mm
Skafttypesylindrisk
Din standarddin 6535 ha
Overflatebehandlingcupmm - multi material
Toleransem7
Forhold mellom diameter til lengde av hull8xd
Vinkel på helix30 °
Skarphetcross-grinding
Intern kjølingja
Kutt retningrett
Maskinerings materialesteel / stainless steel / cast iron / non-ferrous / hard
hale diameter8 mm
1 411,86 kr Eks. mva
/ stykk
1 764,82 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel