Referanser
Pferd Tools:KSB 3030 A 150
Rubix:6014595
Produsent:42239115
EAN:4007220149355



Produktinformasjon : KSB 3030 A 150 PFERD
Abrasive: corundum A is suitable for grinding work with universal application, from fine grinding to very fine grinding on metals and other materials.
Egenskaper
The specificity of the manufacturing process guarantees an exceptional lifespan, even in case of binding uses. Removal of particularly difficult material. Very aggressive abrasive product.
Bruksområder
Universal machining on many materials.
Teknisk informasjon
Egenskaper
| Diameter | 30 mm |
|---|---|
| Bredde | 30 mm |
| Korn | 150 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
