Batteridrevne driller Bosch GSR 12 V 15


Skrumaskin GSR 10.8-2-LI, 2 batt. 2 Batt 2.0 Ah, L-BOXX

Referanser
bosch:GSR 12 V 15
rubix:358057
produsent:0601868109
ean:3165140727495
Drill / driver GSR 10,8-2-LI, 2 batt. 2 batt 2,0 Ah, L-BOXX
Teknisk sammendrag
Spenning [V]12 V
Maksimum moment30 N.m
Vekt0.9 kg
Se alle karakteristika

Produktinformasjon : Batteridrevet Bor-/Skrumaskin Gsr 12V-15 2X2,0Ah L-boxx


A concentrate of power and maneuverability
Extremely small length of 169 mm
Auto-lock 10 mm mandrel
Bosch ECP system (Electronic Cell Protection): protects the battery against overload, overheating and complete discharge
Motor brake for precision work on series screwing operations
Professional power: Its 2-speed gear guarantees a powerful torque of 15 Nm (soft materials) for drilling (up to 19 mm) and screwing (up to 7 mm).
Practical charge level indicator with 3 LEDs
Integral LED lighting for enhanced visibility even in dark places

Egenskaper

No memory effect: The battery can be charged at any time, regardless of the state of charge, without any damage to the cells
Optimum grip especially when screwing and drilling in height and in difficult places of access.

Teknisk informasjon


Egenskaper
Spenning [V]12 V
Maksimum moment30 N.m
Vekt0.9 kg
ModellGSR 12V-15 Professional
Batteri kapasitet2 Ah
Vis UNSPSC/ECL@SS
3 759,02 kr Eks. mva
/ stykk
4 698,77 kr Inkl. mva
  • Tilgjengelig