Spor kulelager SKF 6310-2RS1/C3LHT23, Ytter diameter (inch): 110 mm | Bredde: 27 mm | Inner diameter: 50 mm
SKF Sporkulelager 6310-serien
Se teknisk informasjonReferanser
SKF:6310-2RS1/C3LHT23
Rubix:6247715
EAN:7316570956443

Produktinformasjon : 6310-2RS1/C3LHT23 SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Teknisk informasjon
Egenskaper
| Vekt | 1089,6 g |
|---|---|
| Inner diameter | 50 mm |
| Ytter diameter (inch) | 110 mm |
| Bredde | 27 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | c3 |
| Serie | 6310 |
| Materiale | bearing steel |
| Hus | stål |
| Hastighetsbegrensning | 4300 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 65000 N |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel