Referanser
Spartex:865513
Rubix:6335382
EAN:3660338198113

Dokumenter
Produktinformasjon : SIT-STAND STOOL SITTING HEIGHT CM 52-78
Comfortable sit-stand stool with a footrest and padding to ease the strain on workers who stand for prolonged periods of time, either in workshops, production lines, laboratories, or behind counters etc..
Black polyurethane seat with a backrest and integrated handle. Dimensions: 320 x 350 mm..
Seat height can be adjusted using a class 3 gas-jack. 360° free rotation..
The reinforced anti-slip black polypropylene footrest is height-adjustable and has a diameter of 450 mm..
5 branch nylon base with a metal structure..
Non-slip pads.
Black polyurethane seat with a backrest and integrated handle. Dimensions: 320 x 350 mm..
Seat height can be adjusted using a class 3 gas-jack. 360° free rotation..
The reinforced anti-slip black polypropylene footrest is height-adjustable and has a diameter of 450 mm..
5 branch nylon base with a metal structure..
Non-slip pads.
Egenskaper
For people who work standing up
Teknisk informasjon
Egenskaper
| Base | skates |
|---|---|
| Min høyde | 54 cm |
| Max høyde | 79 cm |
| Fotstol | ja |
Vis UNSPSC/ECL@SS
3 838,47 kr Eks. mva
/ stykk
4 798,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel