Sagblader Bahco 8501-40
Sirkelsagblad for bærbare-/bordsager i treverk
Se teknisk informasjonSe dokumenterReferanser
Bahco:8501-40
Rubix:427888
EAN:7311518282042

Dokumenter
Produktinformasjon : SIRKELSAGBLAD HM 400-30-40T - 8501-40
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Egenskaper
Runder sagblader med ATB-tanning sikrer ren utførelse og egner seg både til tverr- og langsgående kapping
Teknisk informasjon
Egenskaper
| Vekt | 2760 g |
|---|---|
| Materiale | hardened cold rolled steel |
| Pakking | 1 piece pack |
| Antall tenner | 40 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
