Tilbehør til håndholdt elektroverktøy - Spennhylse Knipex 81 01 250 SB
Siphon- and connector pliers
Se teknisk informasjonReferanser
Knipex:81 01 250 SB
Rubix:369275
EAN:4003773078883
Produktinformasjon : Siphon- And Connector Pliers - 81 01 250 SB - Knipex
Fine adjustment for ideal adjustment to diverse diameters. For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter. Robust, heavy duty. With serrated gripping jaws. Up to Ø 80 mm. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. 25 adjustment positions, box-joint design. Ergonomic handle geometry. Chrome vanadium electric steel, forged, oil-hardened
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 300x85x23 mm |
|---|---|
| Vekt | 375 g |
Vis UNSPSC/ECL@SS
2 874,72 kr Eks. mva
/ 6 stykk
3 593,40 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel