Sikkerhetskniver Roebuck 884274
Sikkerhetskniv med automatisk tilbaketrekkbart blad
Se teknisk informasjonSe dokumenterReferanser
Roebuck:884274
Rubix:6280959
EAN:3660338377068




Dokumenter
Produktinformasjon : Tapetkniv Alu 163mm - Roebuck 884274
Safety knife with self-retracting blade: the blade automatically retracts when it is no longer in contact with the surface to be cut
Bi-material body for added comfort
Quick, tool-free blade change system
Ambidextrous: for right- and left-handed users
Hook hole for wrist strap (not included)
Supplied with 1 blade
Compatible with ROEBUCK 5103025 blades
Bi-material body for added comfort
Quick, tool-free blade change system
Ambidextrous: for right- and left-handed users
Hook hole for wrist strap (not included)
Supplied with 1 blade
Compatible with ROEBUCK 5103025 blades

Teknisk informasjon
Egenskaper
| Type blader | trapezoidal |
|---|---|
| Blad bredde | 61 mm |
| Lengde | 161 mm |
| Materiale | bi-material |
| Vekt | 163 g |
Vis UNSPSC/ECL@SS
268,18 kr Eks. mva
/ stykk
335,23 kr Inkl. mva
- Tilgjengelig