Referanser
Dormer:R4546.0
Rubix:6039121
Produsent:5980075
EAN:7320760614549

Produktinformasjon : STANDARDBOR 6.00mm SOLID HM TIALN DIN 6537 L - R4546.0 - DORMER
for high-performance drilling of holes in most materials with a diameter of up to x5d.
TiAlN coating for exceptional wear protection and increased productivity.
the more robust core design provides excellent transverse cutting strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to the din6537l standards.
other sizes in millimetres, fractional inches and drill numbers are available upon request.
TiAlN coating for exceptional wear protection and increased productivity.
the more robust core design provides excellent transverse cutting strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to the din6537l standards.
other sizes in millimetres, fractional inches and drill numbers are available upon request.
Egenskaper
Carbide provides excellent wear resistance and improves tool life. The continuously thinned core (CTW) provides excellent transverse strength that improves chip evacuation and enables high performance. The 4-facet split point provides perfect centering and low cutting forces, resulting in highly accurate holes with superior surface finish. The TiAlN coating increases surface hardness, wear resistance and improves tool life. Controlled sharpening and the exterior corner design provide high and consistent tool life.
Teknisk informasjon
Egenskaper
| Borre diameter | 6 mm |
|---|---|
| Total lengde | 82 mm |
| Lengde på kutt | 44 mm |
| Skafttype | sylindrisk |
| Din standard | din 6537 l |
| Forhold mellom diameter til lengde av hull | 5xd |
| Intern kjøling | nei |
| Tupp vinkel | 140 ° |
| hale diameter | 6 mm |
Vis UNSPSC/ECL@SS
795,48 kr Eks. mva
/ stykk
994,35 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
