Svingdørs skap Runelandhs 12-658032


Sheet cabinet

Referanser
runelandhs:12-658032
rubix:6369615
Teknisk sammendrag
Høyde1950 mm
Dimensjon (HxBxD)1950 x 920 x 420 mm
Bredde920 mm
Se alle karakteristika

Produktinformasjon : Helsveiset plateskap, BxDxH 920x420x1950 mm, grått, matt


Sheet cabinet Siljan, BxDxH 920x420x1950 mm, gray, matte. A fully welded plate cabinet for offices, archives, warehouses or workshops. Comes complete with 4 shelves and span lock with 2 keys, the shelves are removable at 35 mm intervals.

The plate cabinet can withstand 50 kg / shelf and has a matte powder coating with a structure for a high quality and finish. The powder coating is extra durable and resistant to scratches and fingerprints.

Teknisk informasjon


Egenskaper
Høyde1950 mm
Dimensjon (HxBxD)1950 x 920 x 420 mm
Bredde920 mm
Dybde420 mm
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel