Akseltetninger delt Freudenberg Sealing Technologies B2FUD2 40 X 62 X 0 X 10 X 7 72 NBR 902


Shaft seal B2

Referanser
freudenberg sealing technologies:B2FUD2 40 X 62 X 0 X 10 X 7 72 NBR 902
rubix:525709
produsent:40412301
Teknisk sammendrag
Inner diameter40 mm
Ytter diameter (inch)62 mm
Bredde10 mm
Se alle karakteristika

Produktinformasjon : Radial Shaft Seal 40 X 62 X 10 / 7 mm Type C 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk informasjon


Egenskaper
Inner diameter40 mm
Ytter diameter (inch)62 mm
Bredde10 mm
MaterialeNBR
MonteringsformB2
Vis UNSPSC/ECL@SS
586,32 kr Eks. mva
/ stykk
732,90 kr Inkl. mva
  • Tilgjengelig