Lås ut hengelåser Brady 813636
SFTY PADLOCK STEEL 38MM SHA BROWN 6/PAC
Se teknisk informasjonSe dokumenterReferanser
Brady:813636
Rubix:473985
Produsent:813636
EAN:0754473008796
Dokumenter
Produktinformasjon : 813636 - 38 mm SAF PADL W/SS BROWN KD 6 PK
Nylon Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion resistance. Non-conductive nylon padlocks are a safer alternative to metal locks for lockout applications.
Teknisk informasjon
Egenskaper
Vis UNSPSC/ECL@SS
1 716,61 kr Eks. mva
/ pakke
2 145,76 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel