Fast og variabel nøkkel Stahlwille MOTOR 10a 1/4 x 5/16
Serie 10a doble åpne fastnøkler – tommestørrelser (A/F)
Se teknisk informasjonSe dokumenterReferanser
Stahlwille:MOTOR 10a 1/4 x 5/16
Rubix:6185467
Produsent:40431620
EAN:4018754019724



Dokumenter
Produktinformasjon : FASTNØKKEL MOTOR 10 A 1/4 X 5/16 - 40431620 - STAHLWILLE
These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 4x18x139 mm |
|---|---|
| Vekt | 21 g |
| Åpning | 1/4x5/16 |
| Lengde | 140 mm |
| Type | fastnøkkel |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
859,10 kr Eks. mva
/ 10 stykk
1 073,88 kr Inkl. mva
- Tilgjengelig
