Nylonhjul Norton 66261055371
Ser-1000 Long Life - Convolute Wheels
Se teknisk informasjonSe dokumenterReferanser
Norton:66261055371
Rubix:6202922
EAN:3157625807617

Dokumenter
Produktinformasjon : KOMPAKTSKIVE 150X25X25 D19SI M - 66261055371 - NORTON
Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required. General deburring, blending & finishing
Egenskaper
Ideal for general deburring, blending, finishing and polishing applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent cut rate and shed resistance
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent cut rate and shed resistance
Bruksområder
Deburring
Teknisk informasjon
Egenskaper
| Diameter | 152.4 mm |
|---|---|
| Reaming diameter | 25.4 mm |
| Tykkelse | 25.4 mm |
| Korn | fin |
Vis UNSPSC/ECL@SS
2 879,91 kr Eks. mva
/ 3 stykk
3 599,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
