Referanser
3M:3400856
Rubix:6399139
Produsent:7100313921
EAN:3660570024386

Dokumenter
Produktinformasjon : DBI-SALA Sealed-Blok fallsikringsblokk, kabel i rustfritt stål, 9,0 m, 3 - 7100313921 - 3M
The 3M™ DBI-SALA® Sealed-Blok™ Retractable Lifeline (HSG) incorporates a patented concept that helps protect components such as the motor spring and brake from foreign objects such as grease, moisture and dirt. Additionally, it features patent-pending technology that reduces retraction speed, thereby limiting the impact of a detached safety rope on the HSG and surrounding equipment. The 3M™ DBI-SALA® Sealed-Blok™ Retractable Lifeline is IP-69K certified and provides protection against dust ingress, high temperatures and high-pressure water for use in extreme environmental conditions. These fall arresters are available in HSG, Rescue HSG and RSQ™ configurations. The 3M™ DBI-SALA® Sealed-Blok™ Retractable Lifeline (HSG) is essential when it comes to confined space rescue and entry. It works quickly and efficiently in the most difficult environments. The 3M™ DBI-SALA® Sealed-Blok™ Retractable Lifeline is one of the most important components of a rescue system because it provides the ability to bring an injured worker to safety. This HSG is designed so that the safety rope extends and retracts automatically, adapting to the user's movement. This allows the user to move at normal speed within a recommended working range. In the event of a fall, the HSG's internal centrifugal fall absorption system stops the fall and reduces the forces acting on the user to a safe level.
Egenskaper
•Critical HSG components protected from environmental influences
Emergency retrieval system available on select models
Durable construction
Reliable energy delivery system for fall protection
Quick release locking system with speed sensor
Equipped with an integrated carrying handle that makes transporting the HSG to the construction site easier
Self-closing snap hook with swivel and stress indicator
Rotatable anchoring loop
Available in various configurations, safety rope lengths and material types
Anti-ratchet design - locks fixed and non-fixed horizontal anchor devices
IP protection class 69K
Stress indicator
Emergency retrieval system available on select models
Durable construction
Reliable energy delivery system for fall protection
Quick release locking system with speed sensor
Equipped with an integrated carrying handle that makes transporting the HSG to the construction site easier
Self-closing snap hook with swivel and stress indicator
Rotatable anchoring loop
Available in various configurations, safety rope lengths and material types
Anti-ratchet design - locks fixed and non-fixed horizontal anchor devices
IP protection class 69K
Stress indicator
Bruksområder
Mining;Wind Energy;Oil & Gas
Teknisk informasjon
Egenskaper
| Type | self-retracting device |
|---|---|
| Lengde | 9 m |
Vis UNSPSC/ECL@SS
43 637,63 kr Eks. mva
/ stykk
54 547,04 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel