Referanser
Bosch:2608596118
Rubix:359696
EAN:3165140045179

Produktinformasjon : HAMMARBORR SDS P-5 14X460MM - 2608596118 - BOSCH
The "standard" for quality-conscious professionals!
Carbide drill tip for greater speed and longevity, and quadruple helix for optimum dust extraction.
Carbide drill tip for greater speed and longevity, and quadruple helix for optimum dust extraction.
Diameter (D) mm: 14.00
Working length (L1) mm: 400
Total length (L2) mm: 465
Egenskaper
SDS Plus 5 (Ex . S4L) quadruple helix drill bit. For use with SDS+ drills to drill holes in the hardest concrete, masonry and all types of stone. Also drills rebar.
* Usable length = maximum drilling depth.
Suitable for masonry and concrete.
* Usable length = maximum drilling depth.
Suitable for masonry and concrete.
Teknisk informasjon
Egenskaper
| Vekt | 263 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 557x27x13 mm |
| Vekt emballert | 245 g |
| Borre diameter | 14 mm |
| Total lengde | 460 mm |
| Lengde på kutt | 400 mm |
| Skafttype | sylindrisk |
| Hale | sds-plus |
| Maskinerings materiale | masonry / concrete |
Vis UNSPSC/ECL@SS
277,59 kr Eks. mva
/ stykk
346,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
