Referanser
Bahco:K9509ML-19
Rubix:423613
EAN:7314151618964

Produktinformasjon : KRAFTBITS 1'' 9509 UNBR 19MM - K9509ML-19
With 22 mm male hexagon drive
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit 22 mm external hexagon, for internal hexagon, wrench size 12 mm
Egenskaper
Bits with 22 mm Male Hex Drive
Teknisk informasjon
Egenskaper
| Vekt | 140 g |
|---|---|
| Lengde | 49 mm |
| Sportykkelse | 19 mm |
| Sportype | hex / allen |
| Kvadrat | 19 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
