Referanser
Bosch:2607001506
Rubix:362663
EAN:3165140300322

Produktinformasjon : BITS-003 PH0 25MM 3ST - 2607001506 - BOSCH
Egenskaper
•S2 modified steel and an optimised heat treatment process results in extra-hard quality for adequate performance
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Teknisk informasjon
Egenskaper
| Vekt | 16 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 100x50x6 mm |
| Vekt emballert | 16 g |
| Sportype | phillips (ph) |
| Sportykkelse | ph0 |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
475,10 kr Eks. mva
/ 10 stykk
593,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
