Referanser
Bahco:60T/T27
Rubix:426993
EAN:7314150199723

Produktinformasjon : BITS 1/4'' T27 TORSION 25MM 10P - 60T/T27
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
For TORX® head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Egenskaper
1/4" Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Teknisk informasjon
Egenskaper
| Vekt | 50 g |
|---|---|
| Høyde | 25 mm |
| Modell | 60t/t27 |
| Størrelse | t27 |
Vis UNSPSC/ECL@SS
145,76 kr Eks. mva
/ stykk
182,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel