Referanser
3M:7000095403
Rubix:432646
Produsent:7000095403
EAN:08000280944720

Produktinformasjon : Scotch® Emballasjetape 3739, Klar, 50mm x 66m - 373950T
Mainly used for single strip closure of fibreboard boxes, re-sealing and packaging of heavy weight of valuable goods. This product performs well throughout all temperatures typically encountered by packaged products in shipping and storage environments.
Egenskaper
Re-seal and package heavy weights of valuable goods;Use for single strip closure of fibreboard boxes;Performs well at all temperatures typically encountered by packaged products in shipping and storage environments;Quality tape for closing boxes;Resist to fissures due to brutal manipulation and absorb shocks
Bruksområder
Medium- to heavy-weight box sealing || Single strip closure of fibreboard boxes
Teknisk informasjon
Egenskaper
| Bredde | 50 mm |
|---|---|
| Lengde | 66 m |
| Farge | fargeløs |
| Materiale | polypropylene;synthetic rubber |
Vis UNSPSC/ECL@SS
1 453,68 kr Eks. mva
/ 36 stykk
1 817,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel