Slipebelte 3M 66160
Scotch-Brite™ Surface Conditioning Film Backed Belt SC-BF
Se teknisk informasjonSe dokumenterReferanser
3M:66160
Rubix:435318
Produsent:7000068172

Dokumenter
Produktinformasjon : Scotch-Brite™ Bånd, SC-BF, AMED, Rød, 100mm x 289mm - 66160
Use Scotch-Brite™ Surface Conditioning Film Backed Belt for cleaning, finishing, blending and deburring. Our stretch-resistant belts work well with platens, or when reduced friction is required. The reinforced film backing provides good flexibility to our belts and reduces friction, while the non-woven material combined with sharp cutting aluminium oxide abrasive grain ensures a fast cut and long life. These belts offer an ideal way to add a good finish or remove burrs without gouging or under-cutting the work piece.
A non-woven belt used for cleaning, finishing, blending and deburring applications. The smooth, tough, stretch-resistant nylon film backing works well with platens or when reduced friction is required.
Egenskaper
Reduced friction from film backing;Good starting point for finishing applications;Resists loading;Consistent finish;Easy to use;Available in a range of grades, minerals and converted forms
Bruksområder
Use for cleaning, finishing, blending and deburring.; Belts work well with platens, or when reduced friction is required; Use to start finishing applications
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 120x210x305 mm |
|---|---|
| Vekt emballert | 513 g |
| Lengde | 289 mm |
| Bredde | 100 mm |
| Korn | middels |
| Applikasjon | cleaning, grinding |
| Støttemateriale | nylon film |
| 100 mm | |
| 289 mm |
Vis UNSPSC/ECL@SS
922,60 kr Eks. mva
/ 5 stykk
1 153,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel