Referanser
3M:Q07219
Rubix:435156
Produsent:7100093982
EAN:04054596535947
Produktinformasjon : Scotch-Brite™ Lammelbørste PF-ZS, AMED, 50mm x 25mm x 6mm - PN07219
Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.
Egenskaper
Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring
Bruksområder
Give a fine uniform finish to a variety of metal work pieces
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 104x160x241 mm |
|---|---|
| Vekt emballert | 507,9 g |
| Diameter | 50 mm |
| Tykkelse | 25 mm |
| Korn | middels |
Vis UNSPSC/ECL@SS
4 327,50 kr Eks. mva
/ 25 stykk
5 409,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
