Referanser
3M:Q07526
Rubix:6329608
Produsent:7100138305
EAN:00048011643809





Produktinformasjon : Scotch-Brite™ Roloc™ Børsterondell RD-ZB, 76 mm x 15.8mm, P50, Grønn
Use Scotch-Brite™ Roloc™ Bristle Disc to efficiently clean, deburr, blend, finish and polish. Our bristle discs are a safe alternative to wire brushes, chemicals and pastes. They’re fast running with a good cutting action and cover a wider surface area than wire brushes. The brushes remain in place during light pressure to remove rust and coatings, without damaging the base material.
They come with the Roloc quick change attachment system, for greater efficiency. Our Bristle discs work well on steel, aluminium and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications.
For increased performance, we’ve blended aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available.
Our discs are ideal for moderate to heavy stock removal as ceramic abrasives are engineered to cut fast and handle intense heat and stress applications.
Scotch-Brite Bristle products are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit your unique project requirements.
They come with the Roloc quick change attachment system, for greater efficiency. Our Bristle discs work well on steel, aluminium and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications.
For increased performance, we’ve blended aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available.
Our discs are ideal for moderate to heavy stock removal as ceramic abrasives are engineered to cut fast and handle intense heat and stress applications.
Scotch-Brite Bristle products are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit your unique project requirements.
Scotch-Brite™ Roloc™ Bristle Disc comprises of our Ceramic Abrasive Grain, blended with aluminium oxide and moulded, flexible bristles which provide more surface contact than wire brushes and keep their abrasive properties throughout the life of the disc.
Egenskaper
Moulded abrasive filled bristles surpass wire brushes in stripping, deburring, blending, finishing, polishing, cleaning;Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc;Bristle spacing is ideal for coating removal and other high-loading substances;Flexible bristles conform to contours to produce consistent finishes, even on complex parts;Convenient 3M™ Roloc™ attachment system offers quick and easy disc changes for multi-step finishing processes
Bruksområder
Use to efficiently clean, deburr, blend, finish and polish;A safe alternative to wire brushes, chemicals and pastes
Teknisk informasjon
Egenskaper
| Vekt emballert | 51,415 g |
|---|---|
| Ytter diameter (inch) | 75 mm |
| Reaming diameter | 0 mm |
| Korn | 50 |
Vis UNSPSC/ECL@SS
7 921,20 kr Eks. mva
/ 4 pakker
9 901,50 kr Inkl. mva
- Tilgjengelig