Bånd 3M 9241933

Scotch® ATG overføringstape 924

Se teknisk informasjonSe dokumenter

Referanser

3M:9241933
Rubix:432313
Produsent:7000116593
brand logo

Teknisk sammendrag

Bredde19 mm
Lengde33 m
Materialeacrylic adhesive 400 (adhesive), glassine paper (liner)
Se alle karakteristika

Dokumenter

Produktinformasjon : 3M™ Scotch® ATG Limoverføringstape 924 - 9241933


Scotch® ATG Adhesive Transfer Tape 924 apply for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.
Apply Scotch® ATG Adhesive Transfer Tape 924 for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.

Egenskaper


• A great go-to general purpose adhesive transfer film tape. Offers high adhesion, good solvent resistance, and excellent UV resistance.

• Get high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance

• The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.

• Conforms easily to curves and contours

• Leaves no mess, no residue and no odor

• Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more

Bruksområder

Bonding - Interior Gasket & Seal Attachment

Teknisk informasjon


Egenskaper
Dimensjoner emballert (D x B x H)128x94x183 mm
Vekt emballert1241 g
Bredde19 mm
Lengde33 m
Materialeacrylic adhesive 400 (adhesive), glassine paper (liner)
Tykkelse0.05 mm
Fargefargeløs
Båndtypeoverføringstape
913,74 kr Eks. mva
/ 6 stykk
1 142,18 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Bredde

Lengde

Materiale