Referanser
Portwest:FW59BRR43
Rubix:6394485
EAN:5036108252091

Dokumenter
Produktinformasjon : Steelite Mustang Sko S3, Brun, str. 43 - FW59BRR43 - PORTWEST
Excellent fit and comfort. The dual density PU/TPU outsole is tough and hard wearing for any work environment. Water resistant S3 protection keeps your feet protected. Steel toecap and midsole with external chassis system for increased stability.
Egenskaper
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 43 |
|---|---|
| Farge | brun |
| Hovedmaterialet | skinn |
| Vanntett | ja |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
846,39 kr Eks. mva
/ par
1 057,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel