Referanser
Portwest:FW02GRR39
Rubix:6394367
EAN:5036108280278

Dokumenter
Produktinformasjon : Steelite Perforated Trainer S1P, Grå, str. 39 - FW02GRR39 - PORTWEST
Low cut S1P trainer with perforated upper and a special breathable lining for those working in warm conditions where breathability and comfort is a must.
Egenskaper
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 39 |
|---|---|
| Farge | grå |
| Hovedmaterialet | skinn |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
497,39 kr Eks. mva
/ par
621,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
39