Sendingsutstyr - Tilbehør / Reservedel Brady 852439
Safety Lockout
Se teknisk informasjonSe dokumenterReferanser
Brady:852439
Rubix:474212
Produsent:852439
EAN:9321840154311
Dokumenter
Produktinformasjon : 852439 - Dual Level 6 Hole Safety Lockout
Especially designed to allow for the removal of personal padlocks this lockout enables a supervisory padlock or two padlocks on the 12 holes) to remain safely locked in place, ensuring that the machine remains isolated. Foolproof access to the hasp entry and a tamperproof locking facility adds another degree of safety. Manufactured from marine grade 316 stainless steel, the lockout has a 5 mm shackle that will fit most electrical switch gear, cabinets and distribution boards. Available in 6 hole x 1 supervisory, or 12 holes x 2 supervisory configurations.
Egenskaper
•Fool proof access to the hasp entry and a tamperproof locking facility adds additional safety
Manufactured from marine grade 316 stainless steel for maximum performance
The lockout has a hasp shank that will fit most electrical switch gear, cabinets and distribution boards
Manufactured from marine grade 316 stainless steel for maximum performance
The lockout has a hasp shank that will fit most electrical switch gear, cabinets and distribution boards
Bruksområder
Lockout Tagout
Teknisk informasjon
Egenskaper
| Type | safety lockout |
|---|
Vis UNSPSC/ECL@SS
751,84 kr Eks. mva
/ stykk
939,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel