Referanser
Portwest:FW45BKR44
Rubix:6394060
Produsent:FW45BKR44
EAN:5036108255733

Teknisk sammendrag
| EU Skostørrelse | 44 |
|---|---|
| Farge | svart |
| Hovedmaterialet | polyvinylklorid (pvc) |
Dokumenter
Produktinformasjon : PVC støvel S5, Svart, str. 44 - FW45BKR44 - PORTWEST
The S5 PVC lace up boot is fully waterproof and lightweight. Clever features include a slip resistant and oil resistant outsole and a bellows tongue to provide ultimate protection in harsh climates.
Egenskaper
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof keeping feet warm and dry
SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
Fuel and oil resistant outsole
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof keeping feet warm and dry
SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
Fuel and oil resistant outsole
Pierce resistant steel midsole
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 44 |
|---|---|
| Farge | svart |
| Hovedmaterialet | polyvinylklorid (pvc) |
| Vanntett | ja |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
349,01 kr Eks. mva
/ par
436,26 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel