Referanser
Pferd Tools:SBR 50 A 100
Rubix:6014250
Produsent:45016210
EAN:4007220587775



Produktinformasjon : SBR 50 A 100 PFERD
SBR 25, SBR 40 and SBR 50 corresponding to the B shape, ISO 3366. SBR 100 corresponds to the A shape, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. The delivery is carried out in a cardboard box with a tear-off edge, so that the pieces of abrasive strips can be cut on the spot as needed.
Teknisk informasjon
Egenskaper
| Lengde | 50000 mm |
|---|---|
| Bredde | 50 mm |
| Materiale | fiber |
| Korn | 100 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel