Referanser
Tsubaki:RS12BSS 1 WSK2CL (P=3/4'')
Rubix:174657
Produsent:1222128202
EAN:8718472053388



Produktinformasjon : RS12B-SS-1 WSK2CL rettkjedeledd (P=3/4'')
All basic components of Tsubaki SS attachment chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Teknisk informasjon
Egenskaper
| Vekt | 41 g |
|---|---|
| kjede | bs single pitch ss |
| Kjede stigning | 19.05 mm |
| Vekt | 41 g |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel