Referanser
Pferd Tools:1162 250 H2
Rubix:6015198
Produsent:11107252
EAN:4007220006535




Produktinformasjon : RUNDFIL 1162 250 H2 - 11107252 - PFERD
Round file with tang and circular cut. Shape F according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Teknisk informasjon
Egenskaper
| Form | rund |
|---|---|
| Lengde | 250 mm |
| Håndtak | uten |
| Seksjons dimensjoner | 9.5 mm |
Vis UNSPSC/ECL@SS
1 271,00 kr Eks. mva
/ 10 stykk
1 588,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
