Klokobling KTR ROTEX 75 98 SH A-T-PUR

ROTEX 75

Se teknisk informasjon

Referanser

KTR:ROTEX 75 98 SH A-T-PUR
Rubix:181066
Produsent:020751000042
ROTEX ELASTOMER GR75 LILA 98SH

Teknisk sammendrag

Størrelse75
Landhårdhet A98 Shore
Se alle karakteristika

Produktinformasjon : Rotex T-Pur 75 spider 98 Shore


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Teknisk informasjon


Egenskaper
Vekt320 g
Størrelse75
Landhårdhet A98 Shore
Materialet-pur®
Maks temperatur150 °C
Minimum temperatur40 °C
Fargelilla
Ytter diameter (inch)160 mm
Typerotex 75 coupling element spider lilac 98 shore-a
1 467,80 kr Eks. mva
/ stykk
1 834,75 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel