Tannkoblingsnav KTR ROTEX 55 GG 1A 65H7

ROTEX 55 GG

Se teknisk informasjon

Referanser

KTR:ROTEX 55 GG 1A 65H7
Rubix:108264
Produsent:020553106500
KTR COUPLING ROTEX 55 GG HUB 1A 65MM

Teknisk sammendrag

Typerotex
Materialecast iron
Størrelse55
Se alle karakteristika

Produktinformasjon : Rotex 55 hub 1a d65H7+kw+s GG


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Teknisk informasjon


Egenskaper
Vekt3830 g
Typerotex
Materialecast iron
Størrelse55
4 927,52 kr Eks. mva
/ stykk
6 159,40 kr Inkl. mva
  • Tilgjengelig