Referanser
Portwest:B300NARS
Rubix:6395270
Produsent:B300NARS
EAN:5036108034987



Produktinformasjon : Roma collegegenser, Mørkeblå, str. S - B300NARS - PORTWEST
This comfortable sweatshirt is ideal for weekend wear or workwear. It comes in a choice of popular colour options with an appealing classic crew neck and relaxed fit. The raglan sleeve allows greater freedom of movement. Perfect as part of a uniform and ideal for embroidery.
Stylish unisex design for multi functional use.
50+ UPF rated fabric to block 98% of UV rays.
Raglan sleeves for a comfort fit. Crew neck.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Stylish unisex design for multi functional use.
50+ UPF rated fabric to block 98% of UV rays.
Raglan sleeves for a comfort fit. Crew neck.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Teknisk informasjon
Egenskaper
| Farge | marinen |
|---|---|
| Størrelse | s |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 300 g/m² |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel