Referanser
Spartex:863469
Rubix:6334957
EAN:3660338180125




Teknisk sammendrag
| Type | cabinet with perforated panel for tools |
|---|---|
| Høyde | 900 mm |
| Bredde | 1500 mm |
Dokumenter
Produktinformasjon : Roller Shutter Cabinet Høyde mm 900 - 863469 - SPARTEX
Extra flat roll-down cabinet in sheet metal 10/10, mounted on wall or on 1500 mm workbench. RAL 5015. Two versions are available:.
- Perforated panel for tools (with optional supports), dimensions 1500x900x170 mm,.
- Panel with supports for pull-out boxes dimensions 1500x900x295 mm (delivered without boxes).
- Perforated panel for tools (with optional supports), dimensions 1500x900x170 mm,.
- Panel with supports for pull-out boxes dimensions 1500x900x295 mm (delivered without boxes).
Teknisk informasjon
Egenskaper
| Type | cabinet with perforated panel for tools |
|---|---|
| Høyde | 900 mm |
| Bredde | 1500 mm |
| Dybde | 170 mm |
| Antall bord / tabletter | 0 |
Vis UNSPSC/ECL@SS
17 154,90 kr Eks. mva
/ stykk
21 443,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel