CBN / diamantsliper med harpiksbinding (tørrsliping) Norton 7958732469
Resin Bonded Wheel
Se teknisk informasjonReferanser
Norton:7958732469
Rubix:6400289
EAN:3157629438268

Produktinformasjon : Diamantslipeskive, 1A1-125-5-3 20*ASD126 R100 B99 - 7958732469 - Norton
The Norton B99 resin bonded wheel is ideal for flute grinding on CNC machines and is particularly suitable for applications on standard tools. D64R100B99 and B107 W B99 are the most commonly used products for flute grinding, however other specifications can be made available on request.
Egenskaper
•High quality synthetic diamonds provide excellent material removal rate and longer wheel life than conventional silicon carbide wheels • Engineered B-99 resin bond provides free cutting capabilities & superior form holding in dry tool room and 1A1R cut-off operations in grinding glass & ceramic materials • Can be used wet or dry, in off-hand finishing of carbide tools, providing fast stock removal
Bruksområder
Industrial;Grinding
Teknisk informasjon
Egenskaper
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 20 mm |
| Tykkelse | 5 mm |
| Applikasjon | industrial;grinding |
Vis UNSPSC/ECL@SS
6 120,71 kr Eks. mva
/ stykk
7 650,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
