Referanser

Produktinformasjon : 3M™ Speedglas™ Sveiseskjerm 9100 Air, uten sveiseglass - H562800
Upgrade kit with 3M™ Speedglas™ Welding Helmet 9100-Air, breathing tube and carry bag
Side windows (shade 5) can help widen the field of vision
3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours
- Welding Helmets
Achieve New Heights in Welding Comfort and Protection with 3M Speedglas 9100 Air
Uncover a new dimension of comfort, protection, and performance with the 3M Speedglas Welding Helmet 9100 Air. The upgrade kit provides a smooth transition for users looking to enhance their existing 3M Adflo Powered Air Respirator or 3M Versaflo Supplied Air Regulator System.
Highlights:
- Upgrade kit includes 3M Speedglas Welding Helmet 9100-Air, breathing tube, and carry bag
- Side windows (shade 5) widen the field of vision
- 3M Speedglas Natural Colour Technology offers high contrast and more natural-looking colors
- Delay settings extend the recovery delay of the welding filter from dark to light according to the welding method
- Light-to-dark switching time of 0.1 ms
- To be combined with 3M Adflo Powered Air Respirator or 3M Versaflo Supplied Air Regulator V-500E
Experience Enhanced Protection and Comfort
The 3M Speedglas Welding Helmet 9100 Air provides increased protection and comfort for welders. The slim profile and ergonomic design make it easier to get into tight welding spaces, and the side windows with shade 5 filters widen your field of vision when wearing the helmet in the down position.
Exceptional Optical Quality
The 3M Speedglas Welding Filter Series 9100 continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. The welding filter 9100XXi has seven variable dark shades (5, 8, and 9-13) for most types of arc welding, making it ideal for the professional welder.
Auto-Darkening Welding Masks
These auto-darkening welding masks provide a high level of protection, with 3M Speedglas Natural Colour Technology giving you high contrast and more natural-looking colors. The delay function sets the welding filter dark-to-light opening, and the sensitivity of the arc detection can be adjusted for reliable switching.
Respiratory Protection
This upgrade kit allows you to enjoy the benefits of air fed welding helmets. It includes the welding helmet 9100 Air and a self-adjusting QRS breathing tube, providing optimal fume extraction and respiratory protection. Combine the welding helmet with the 3M Adflo Powered Air Respirator or 3M Versaflo Supplied Air Regulator V-500E for effective, reliable respiratory protection.
Suggested Applications:
Use for welding applications
Typical Properties:
- Brands: Speedglas™
- Case Quantity: 1
- Compatible Respirator: Adflo
- Features: Advanced Headgear
- Grinding Option: ADF with Grind Mode
- Headgear Type: Respiratory Assembly
- Lens Type: Natural Color (NC)
- Net Weight (Imperial): 21.3 Ounce
- Net Weight (Metric): 605 g
- Product Series: Speedglas 9100 Air
- Recommended Application: Welding, Grinding
- Side Windows: Yes
Upgrade your welding equipment with the 3M Speedglas Welding Helmet 9100 Air. Experience enhanced protection, comfort, and functionality, and take your welding projects to new heights of excellence.
Egenskaper
Bruksområder
Teknisk informasjon
| Dimensjoner emballert (D x B x H) | 269x310x349 mm |
|---|---|
| Vekt emballert | 1345 g |
| Type | spare part |
| Vekt | 612 g |
- Utsolgt