Referanser
Erstattet ref.:844981
GISS:854145
Rubix:6278989
EAN:3660338099908

Dokumenter
Produktinformasjon : Regnbukse Urban Størrelse Xl Gul / Navy
High visibility, two-colour, rain trousers. Fully waterproof seams. Crotch comfort triangle, contrasting colours. Trouser pockets on each side, fly closed by press-studs. Belt entirely elasticated with tightening cord, with eyelet, blockers and plastic tips for the cord. Braces attached to the trouser belt with loops and plastic buckle allowing braces to be adjusted. Lower leg with comfort gusset, closed by three press-studs facilitating the passage of safety shoes.
.
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343
Egenskaper
Breathable waterproof fabric and adjustable braces
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | polyester |
| Sekundær farge | marinen |
| Klasse EN20471 | 1 |
| Materiale | oxford fabric 100 % polyester coated with polyurethane |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
