Referanser
Bosch:2608901704
Rubix:6469412
Produsent:2608901704
EAN:4059952657318



Dokumenter
Produktinformasjon : Bajonettsagblad S681KLHM 150/MU EXP - 2608901704 - Bosch
Getting into locked areas fast is vital for professionals in fire and rescue, police, and medical emergency services. They use reciprocating saws as a valuable rescue tool, but they require exceptional blades that can reliably cut through composite wood, windows, and wood with hardened nails and screws. The EXPERT Multi Material Demolition S681KLHM is designed for this crucial task. The rescue demolition EXPERT Multi Material Demolition Reciprocating Saw Blade has ultra-hard, reinforced carbide teeth designed for strength, durability, and high-speed cutting. Its innovative claw-shaped first tooth bites into the material fast. Thanks to aggressive 3-TIP carbide teeth at the top of the blade, you can cut in reverse with ease and without the need to turn your power tool. Large gullets remove chips effectively, helping and cut through the toughest materials quicker than ever before.
Egenskaper
•Long Life cutting composite wood and wood with metal
Exceptional durability is built in with Bosch Carbide Technology
Aggressive 3-TPI carbide teeth at the top of the blade for reverse cutting
Powerful claw-shaped tooth, a large gullet and concave tip for rapid plunge cuts
Large gullet teeth chew through the toughest materials fast
Reinforced teeth withstand the extreme abuse of demolition work
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology
Aggressive 3-TPI carbide teeth at the top of the blade for reverse cutting
Powerful claw-shaped tooth, a large gullet and concave tip for rapid plunge cuts
Large gullet teeth chew through the toughest materials fast
Reinforced teeth withstand the extreme abuse of demolition work
Fits all S-shank reciprocating saws
Teknisk informasjon
Egenskaper
| Kutte kapasitet ved 45 grader | 80 mm |
|---|---|
| Type | reciprocating saw blade |
| Modell | s681klhm |
Vis UNSPSC/ECL@SS
360,39 kr Eks. mva
/ stykk
450,49 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
