Bajonettsag Bosch 2608900384

Reciprocating Saw Blade

Se teknisk informasjonSe dokumenter

Referanser

Bosch:2608900384
Rubix:6382929
Produsent:2608900384
EAN:4059952534749
brand logo

Teknisk sammendrag

Kutte kapasitet ved 45 grader140 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : Bajonettsagblad EXPERT Wood with Metal S715LHM


In vehicle rescue, getting into a car fast can be a matter of life and death. Emergency services are increasingly using reciprocating saws as a valuable rescue tool, but they require a seriously good blade that can reliably cut through modern automotive steel. The EXPERT Vehicle Rescue is designed for this crucial task. As well as having ultra-hard carbide in its teeth, this vehicle demolition EXPERT has a special tip design that allows the blade to plunge cut into sheet metal. This is used in typical rescue methods such as cutting an extra door or accessing passengers through the roof. The short S957CHM version is ideal for removing wind shields, while the longer S1157CHM is designed for cutting A, B and C columns made of reinforced steel.

Egenskaper

•Long Life cutting modern automotive steel
Exceptional durability is built in with Bosch Carbide Technology
First tooth designed to allow plunge cut
Tapered tip reaches deeper into tight spaces
Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws

Bruksområder

Tough Steel;Glass

Teknisk informasjon


Egenskaper
Kutte kapasitet ved 45 grader140 mm
Typereciprocating saw blade
Modells715lhm
295,49 kr Eks. mva
/ stykk
369,36 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel