Referanser
Norton:66623378989
Rubix:6027026

Produktinformasjon : SC-SKIVER RAPID PREP 180 MEDIUM - 66623378989 - NORTON
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Teknisk informasjon
Egenskaper
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22 mm |
| Korn | middels |
Vis UNSPSC/ECL@SS
2 178,50 kr Eks. mva
/ 25 stykk
2 723,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel