Referanser
Portwest:PW367OBRXXXL
Rubix:6389856
Produsent:PW367OBRXXXL
EAN:5036108355013

Produktinformasjon : PW3 Hi-Vis 5-i-1 Jakke, Oransje/svart, str. XXXL - PW367OBRXXXL - PORTWEST
Stay visible, comfortable and protected with this superb 5-in-1 breathable jacket. This cleverly designed garment is highly adaptable to all seasons and a variety of working conditions for multi-functional use. The outer jacket has a multi-pocket solution with a dedicated space for your phone, keys or gloves while the inner waterproof jacket has padded lining for maximum warmth and comfort., Waterproof and breathable with taped seams to prevent water penetration
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 3xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Pustende | ja |
| Vekt | 190 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel