Referanser
Norton:66623303275
Rubix:6258784
EAN:3157629385807
Produktinformasjon : Slipebånd BFL BL 20x520 R929 NOR P80
Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations.
Belt - Norton R929 - 20x520mm Gr80
Egenskaper
Made with premium SG abrasive grain, perfect for heat sensitive metals
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
Bruksområder
Precision Grinding
Teknisk informasjon
Egenskaper
| Lengde | 520 mm |
|---|---|
| Bredde | 20 mm |
| Korn | 80 |
Vis UNSPSC/ECL@SS
282,44 kr Eks. mva
/ pakke
353,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel