Bukser med høy synlighet Portwest PW303OBR38
PW303 - PW3 Hi-Vis Lightweight Stretch Work Trousers
Se teknisk informasjonSe dokumenterReferanser
Portwest:PW303OBR38
Rubix:6390172
Produsent:PW303OBR38
EAN:5036108345960

Dokumenter
Produktinformasjon : PW3 Hi-Vis lettvekta stretch bukse, Oransje/svart, str. 38 - PW303OBR38 - PORTWEST
Innovative hi-vis lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include flexible HiVisTexPro segmented reflective tape, top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.
Egenskaper
- 2-way twill stretch fabric for ease of movement and added comfort
- Texpel™ Stain Eco a premium stain resistant finish to repel grime and water
- Extendable leg length (31" to 33")
- High rise back waistband ensures protection in all working positions
- Triple-stitched seams for extra durability
- 2 Side pockets
- Easy access cargo pocket
- Two back patch pockets
- Double rule pocket
- D-ring for keys or ID cards
- Reinforced panels in high wear areas for maximum durability
- Top-loading knee pad pockets for quick and easy access
- Side elastic waist for ultimate wearer comfort
- Heat applied segmented reflective tape for added visibility
- 10 pockets for ample storage
- Concealed mobile phone pocket
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 25x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Registered Community Design
Shell Fabric :
Titanmill Plus Stretch: 65% Polyester, 33% Cotton, 2% Elastane 190g
Contrast Fabric :
600D Industry: 100% Polyester, 600D Oxford, PU Coated
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 38 |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Vekt | 190 g/m² |
| Materiale | titanmill plus stretch: 65% polyester, 33% cotton, 2% elastane 190g |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
Farge
Størrelse
38