Referanser
Portwest:PW329BKRXL
Rubix:6388536
EAN:5036108395453



Produktinformasjon : PW3 Baffel Jacket, Svart, str. XL - PW329BKRXL - PORTWEST
Packed with lightweight thermal insulation, the PW3 Square Baffle Jacket offers an ultrasoft, water resistant solution for outdoor wear. The unique fabric technology locks in the body’s warmth to create a thermal barrier for optimum wearer comfort., Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Packed with lightweight thermal insulation, the PW3 Square Baffle Jacket offers an ultrasoft, water resistant solution for outdoor wear. The unique fabric technology locks in the body’s warmth to create a thermal barrier for optimum wearer comfort.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
635,08 kr Eks. mva
/ stykk
793,85 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel