EN / SAE Standard slange Parker Hannifin 837PU-8-BLU-RL


Push-Lok Hose

Referanser
parker hannifin:837PU-8-BLU-RL
rubix:6256096
Teknisk sammendrag
Inner diameter12.7 mm
Maks service trykk16 bar
Se alle karakteristika

Produktinformasjon :


Parker's Low Pressure Push-Lok hose 837PU-Plus, Parker has realized the combination of synthetic elastomer and polyurethane. Due to the production method and the combination of materials, this hose reach new dimensions in terms of quality and abrasion resistance. The sum of its properties provides more safety and reliability to the user. The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.

Egenskaper

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users
The hose cover is made of premium quality polyurethane and therefore the hose is suitable for applications which also require high flexibility and ozone- and weathering resistance and tight bend radii
High level of hose flexibility and torsion resistance for applications in energy chains
Free from wetting disturbing substances and therefore ideal for application in the automotive industry
Resistance to low temperatures of -40 °C for use in cooling circuits
Different cover colours make the hose suitable for multiline assemblies conveying different media or for colour-coded supply and return lines
The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel

Applikasjoner

Hose Bundle Systems;Industrial;Automotive;Materials Handling;Agriculture;Cooling circuits and Compressed Air in Hose Bundles and Energy Chains of Robots, Car Production Lines, Machine Tool, Injection Moulding;Pet Blow Moulding Machines

Teknisk informasjon


Egenskaper
Inner diameter12.7 mm
Maks service trykk16 bar
Temperatur område-40/100 °C
Maks temperatur100 °C
Minimum temperatur-40 °C
Inner diameter (inch)1/2 ''
Ytter diameter (inch)0,768 ''
Utvendig diameter19.8 mm
Kurve radius70 mm
MaterialeSynthetic Rubber (Tube, Cover);High Tensile Textile Layer (Reinforcement)
Vis UNSPSC/ECL@SS
  • Tilgjengelig
    Leveringsdato på forespørsel