Dreieskjær avrundet Pramet TN 16ERAG60:T8030
Pramet Thread Groove Insert
Se teknisk informasjonSe dokumenterReferanser
Pramet:TN 16ERAG60:T8030
Rubix:6018051
EAN:3603602908735

Dokumenter
Produktinformasjon : SVARVSK??R GJENGING - TN16ERAG60:T8030 - PRAMET
Single-sided threading insert, triangular with an inscribed circle diameter of 9.525mm, for right hand cutting partial profile of ISO-metric and UN external threads with 0.5 to 3mm pitch and 48 to 8TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron
Egenskaper
T8030 - Sub-micron substrate with a relatively high cobalt content
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Bruksområder
Thread Turning
Teknisk informasjon
Egenskaper
| Nyans/skygge | cvd coated |
|---|---|
| Tykkelse | 3.47 mm |
Vis UNSPSC/ECL@SS
1 744,40 kr Eks. mva
/ 5 stykk
2 180,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel