Dreieskjær avrundet Pramet TN 16NRG55:T8030
Pramet Thread Groove Insert
Se teknisk informasjonSe dokumenterReferanser
Pramet:TN 16NRG55:T8030
Rubix:6018098
EAN:3603602908957

Dokumenter
Produktinformasjon : SVARVSK??R GJENGING - TN16NRG55:T8030 - PRAMET
Single-sided threading insert, triangular with an inscribed circle diameter of 9.525mm, for right hand cutting partial profile of British Standard internal threads with 14 to 8TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron
Egenskaper
T8030 - Sub-micron substrate with a relatively high cobalt content
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Bruksområder
Thread Turning
Teknisk informasjon
Egenskaper
| Nyans/skygge | cvd coated |
|---|---|
| Tykkelse | 3.47 mm |
Vis UNSPSC/ECL@SS
1 744,40 kr Eks. mva
/ 5 stykk
2 180,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel