Dreieskjær avrundet Pramet TCMT 06T104E-FF2:T9325
Pramet Positive Turning Insert
Se teknisk informasjonSe dokumenterReferanser
Pramet:TCMT 06T104E-FF2:T9325
Rubix:6017798
EAN:3603602914675

Dokumenter
Produktinformasjon : SVARVSK??R POSITIVT - TCMT06T104E-FF2:T9325 - PRAMET
Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 3.97mm, 1.98mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FF2 with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for fine to medium machining of steels
Egenskaper
T9315 grade functionally gradient substrate with fine structure
Relatively low cobalt content
Thick MT-CVD coating with a dominant Al2O3 layer
Highly versatile material with a balanced ratio of abrasion resistance and operative reliability
Special surface finish for coating
High cutting speeds
Continuous to slightly interrupted cut
Rounded edges
Relatively low cobalt content
Thick MT-CVD coating with a dominant Al2O3 layer
Highly versatile material with a balanced ratio of abrasion resistance and operative reliability
Special surface finish for coating
High cutting speeds
Continuous to slightly interrupted cut
Rounded edges
Teknisk informasjon
Egenskaper
| Nyans/skygge | cvd coated |
|---|---|
| Tykkelse | 1.98 mm |
| Radius | 0.4 mm |
Vis UNSPSC/ECL@SS
1 141,10 kr Eks. mva
/ 10 stykk
1 426,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel